
RUSSOUND FBC1-FR In-Ceiling Sound Proof/Fire Rated Back 'Box', Black
Description
Flexbox speaker back boxes reduce background noise, provide a moisture barrier, diffuse distortion and improve sound quality. The flexible construction allows for easy installation in retrofit or new construction settings. Both models are flame retardant and meet ASTM E119 and UL 263/ NFPA 251 (1-hour) and ASTM E84/NFPA 70 standards.
Specifications
Brand Name | Russound | Item Name | Back Box |
Type | Sound Proof/Fire Rated | Color | Black |
Mounting Type | In-Ceiling | For Use With | Flexbox Speaker |
Standards | ASTM E119, UL 263/NFPA 251 and ASTM E84/NFPA 70 Standards |
Packages
1 - UNIT - 1 |