Abbotsford
erkcontrolxblk

JAM INDUSTRIES 5.25 inch Control X Indoor/Outdoor Speakers, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:CONTROLXSTREAM

Description

Tough enough for the outdoors. Stylish enough for your living room.For many years, the iconic JBL Control speaker has perfected the combination of compact form and high-performance function. The new Control X packages that same focus on design and sound quality in a rugged, all-weather stereo speaker perfect for indoor or outdoor use. Our High Definition Imaging (HDI) waveguide technology provides astounding imaging, natural balance, and remarkable detail from any location. A 5.25” (133mm) woofer and 1” (25mm) CMMD® Lite tweeter deliver powerful lows and crisp, clean highs from any position whether it’s inside or outside.

Specifications

Brand Name JBL Item Name Stereo Speaker
Type 2 Way Voltage Rating 100 - 240 VAC
Frequency Response 70 Hz - 20 kHz Loudness 80 dB
Dimensions 253.5 mm W x 178 mm D x 145.5 mm H Frequency Rating 50/60 Hz
Power Consumption 60 W RMS (Amplifier), 60 W (Typical), 2.5 W (Standby) Inputs Wi-Fi, Bluetooth®, Aux-in
Includes (1) JBL Control XStream (Master), (1) JBL Control XStream (Slave), (2) Regional Power Cord, (1) Quick-Start Guide

Packages

1 - UNIT - 1