Abbotsford
erkcas31

JAM INDUSTRIES 9 inch Infinity Three Way In-Wall Speaker

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:CAS3.1

Description

CAS loudspeakers are the most room-friendly in-wall loudspeakers available. The CAS loudspeakers feature a listening window selector. In the Normal position, the on-axis response of the speaker is flattest. This setting is ideal when the primary listening position is within 30° of the loudspeaker’s main axis in a typical room. If the primary listening position is more than 30° off-axis or the room is very dead acoustically, then the switch should be set to Wide. In this position the total sound power is flatter at the highest frequencies. This results in a smoother, more balanced sound, regardless of where the speakers are installed or the listener is positioned.

Specifications

Brand Name Infinity Item Name Loudspeaker
Type 3-Way Frequency Response 32 - 22000 Hz
Dimensions 14-7/8 in W x 3-1/2 in D x 22-1/8 in H Series/Model CAS
Frequency Rating 400 Hz, 2800 Hz Power Consumption 15 - 200 W
Impedance 8 O Sensitivity 90 dB
Hole Cutout Size 12-1/2 in W x 19-1/8 in H Mounting In-Wall

Packages

1 - UNIT - 1