JAM INDUSTRIES 6-1/2 inch 100W Infinity In-Wall 2-Way Speaker
Description
The CS Series in-wall loudspeakers continue Infinity’s longstanding commitment to accurate sound reproduction, delivering uncompromised performance in any stereo, multichannel home theater or whole-house music system. The CS series builds sonic innovation into any room. Our in-ceiling and in-wall speakers feature pivoting tweeters you can aim toward the listening area for optimum sound wherever you sit. Your whole room will sing.
Specifications
Brand Name | Infinity | Item Name | Loudspeaker |
Frequency Response | 45 Hz - 20 kHz (+/-3 dB), 38 Hz (-10 dB) | Dimensions | 8-1/2 in W x 11 in H |
Series/Model | CS | Frequency Rating | 2800 Hz |
Power Consumption | 10 - 100 W | Impedance | 8 O |
Sensitivity | 88 dB | Hole Cutout Size | 7-1/8 in W x 9-11/16 in H |
Mounting | Surface | Warranty | 5 yr |
Application | For Whole-House Music System |
Packages
1 - UNIT - 1 |