Abbotsford
erkcs60rdt

JAM INDUSTRIES 6-1/2 inch 2-Way Dual-Channel In-Ceiling Speaker, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:CS60RDT

Description

Sit back and enjoy exceptional dual-channel, "stereo" sound reproduction at an affordable price with the Infinity CS Series CS60RDT 2-Way Round In-Ceiling Speaker. This stylish series was designed for both professional and entertainment enthusiasts with the capability to deliver a full, clear, and tight sound response for applications where space is limited. Built with a powerful 6-1/2" woofer, dual 3/4" pivoting tweeters, and 100W of peak power - this speaker is an ideal solution for home theater, whole house audio systems, and anywhere quality, in-ceiling stereo sound projection is required. In addition, this speaker offers great features such as high-frequency acoustical waveguide technology, space-saving flush-mount design, and a rubber surround woofer. The Infinity CS60RDT reproduces a full range of audio frequencies to complement a variety of your audio selections. Also, its frame and grille can be painted to match any decor.

Specifications

Brand Name Infinity Item Name Loudspeaker
Type Round, 2-Way Frequency Response 50 Hz - 20 kHz (+/-3 dB), 40 Hz (-10 dB)
Dimensions 9-3/16 in dia Series/Model CS
Frequency Rating 2600 Hz Power Consumption 10 - 100 W
Impedance 8 O Sensitivity 88 dB
Hole Cutout Size 7-7/8 in dia Mounting Surface
Warranty 5 yr Application For Whole-House Music System

Packages

1 - UNIT - 1