JAM INDUSTRIES 8 inch 100W infinity In-Ceiling Loud Speaker
Description
The CS Series in-wall loudspeakers continue Infinity’s longstanding commitment to accurate sound reproduction, delivering uncompromised performance in any stereo, multichannel home theater or whole-house music system. The CS series builds sonic innovation into any room. Our in-ceiling and in-wall speakers feature pivoting tweeters you can aim toward the listening area for optimum sound wherever you sit. Your whole room will sing.
Specifications
Brand Name | Infinity | Item Name | Loudspeaker |
Type | Round, 2-Way | Frequency Response | 45 Hz - 20 kHz (+/-3 dB), 32 Hz (-10 dB) |
Dimensions | 10-7/8 in dia | Series/Model | CS |
Frequency Rating | 2400 Hz | Power Consumption | 10 - 100 W |
Impedance | 8 O | Sensitivity | 89 dB |
Hole Cutout Size | 9-1/2 in dia | Mounting | Surface |
Warranty | 5 yr | Application | For Whole-House Music System |
Packages
1 - UNIT - 1 |