Abbotsford
erkav1

JAM INDUSTRIES 3 inch 2-Way Sculptura Satellite / Bookshelf Speakers

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:AV1

Description

When size is an issue, look no further than the AV1 to blend inconspicuously into your room to bring expansive sound from its small cabinet. A true jack of all trades, the AV1 can be used as surrounds for any Sculptura tower, front and rear effects in the ultimate satellite system, or simply to bring sound to a second room. Whatever your choice, the AV1 will excel.PRODUCT SPECIFICATIONS:- Woofers: 3" Fusion Driver - Tweeter: 1" Clarity Soft Dome - Impedance: 8 ohms - Sensitivity: 90dB - Power Handling: 100 Watts - Frequency Response: 120Hz-20kHz - Accessories: Wall mounting brackets - Dimensions HxWxD (inches): 9” x 5” x 3” - Dimensions HxWxD (mm): 229 x 127 x 76mm

Specifications

Brand Name Sinclair Audio Item Name Speaker
Type 2-Way Frequency Response 120 Hz - 20 kHz
Color Piano Black Dimensions 5 in W x 3 in D x 9 in H
Power Consumption 100 W Impedance 8 O
Sensitivity 90 db Mounting Bookshelf/Wall
Warranty 5 yr Application For Indoor use, Sculptura Tower, Front and Rear Effects in the Ultimate Satellite System, or Simply to Bring Sound to a Second Room

Packages

1 - UNIT - 1