Abbotsford
erkb6icdtwht

JAM INDUSTRIES 6.5 inch B-Series Stereo In-Ceiling Loudspeakers, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:B-6IDT

Description

Introducing the JBL B-Series in-ceiling loudspeakers. Designed with paintable grilles to blend into your décor and crafted for wide sound dispersion, the JBL B-Series loudspeakers feature a modern, virtually invisible design, powerful JBL Signature sound and are easy to install. Built to last with quality materials including a moisture-resistant design, which are perfect for bathroom installations, the JBL B-Series loudspeakers also deliver high power handling and sensitivity for full sound.PRODUCT FEATURES:- Nominal Impedance: 4 ohm - Power (RMS/Peak):35/140W - Frequency Response: 50kHz – 20kHz - Loudspeaker Sensitivity: 90dB - Woofer: 6.5" (165mm) Poly woofer - Tweeter: 0.5" (13mm) Polymer Tweeter - Cutout Dimensions: 7.9” (202mm) - Grille Finished Dimensions: 9.1” (232mm) - Mounting Depth: 3.6" (92mm)

Specifications

Brand Name JBL Item Name 6-1/2 in Loudspeaker
Series/Model DVCB Mounting In-Ceiling

Packages

1 - UNIT - 1