Abbotsford
erkb6iwwht

JAM INDUSTRIES 6.5 inch B-Series In-Wall Loudspeakers, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:JBLB6IWWHT

Description

Introducing the JBL B-Series in-ceiling loudspeakers. Designed with paintable grilles to blend into your décor and crafted for wide sound dispersion, the JBL B-Series loudspeakers feature a modern, virtually invisible design, powerful JBL Signature sound and are easy to install. Built to last with quality materials including a moisture-resistant design, which are perfect for bathroom installations, the JBL B-Series loudspeakers also deliver high power handling and sensitivity for full sound.PRODUCT FEATURES:- Nominal Impedance: 4 ohm - Power (RMS/Peak): 35/150W - Frequency Response: 50Hz – 20kHz - Loudspeaker Sensitivity: 91dB - Woofer: 6.5" (165mm) Poly woofer - Tweeter: 0.5" (13mm) Polymer Tweeter - Cutout Dimensions: 9.7” x 7.2” (246mm x 182mm) - Grille Finished Dimensions8.4” x 10.9” (213mm x 277mm) - Mounting Depth: 3.3" (84mm) -

Specifications

Brand Name JBL Item Name 6-1/2 in Loudspeaker
Frequency Response 60 Hz - 20 kHz Color White
Series/Model B Power Consumption 35 W RMS, 150 W Peak
Impedance 4 O Sensitivity 91 dB
Hole Cutout Size 9.7 in W x 7.2 in H Material Polyethylene Woofer, Polymer Tweeter
Mounting In-Ceiling, In-Wall Warranty 5 yr
Includes Main Unit, 8.4 x 10.9 in Grille, Owner's Manual, Wall Cut-Out Template, Warranty Card

Packages

1 - UNIT - 1