Abbotsford
erkba650i

50W Breathe Audio BA-650I 6.5in In-Wall Speakers - Pair

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BA-650I

Description

BreatheAudio’s resonate speakers provide exceptional sound throughout the house and boast features that just make good sense. Resonate makes our elevate whole home music system sing its own praises. Our full line of 6.5 inch in-ceiling, in-wall and in-ceiling stereo speakers are designed to suit any room configuration. Our speakers disappear into the room. With our micro-perforated grill these speakers become invisible. They can also be fully painted to match the exact color of the room décor to disappear completely. All of the resonate speakers are built to last. Their polypropylene woofer and butyl rubber surround construction assure years of reliable, rich sound that let us confidently offer a limited lifetime warranty.

Specifications

Brand Name BreatheAudio Sub Brand Resonate®
Item Name Speaker Frequency Response 60 Hz - 20 kHz
Dimensions 12 in W x 8-3/4 in H Power Consumption 50 W
Impedance 8 O Sensitivity 91 dB at 1 W/1 m
Hole Cutout Size 1-1/8 in W x 7-3/4 in H Material Polypropylene Woofer
Mounting In-Wall Warranty 10 yr

Packages

1 - UNIT - 1