Abbotsford
erkbar21

JAM INDUSTRIES BAR 2.1 2.1-Channel Soundbar with Wireless Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BAR 2.1

Description

Designed with a slimmer profile, the full-featured, easy-to-use JBL Bar 2.1 features Dolby Digital, JBL Surround Sound, 300W system power and a wireless 6.5” subwoofer to provide balanced sound and deep bass for your movies, music and even video games. Full featured in every sense of the word, it has an HDMI input as well as AUX and USB wired connections that enable you to round out your home entertainment options even more. It is also Bluetooth enabled for convenient wireless connections. Further enhanced with JBL SoundShift which allows you to instantly switch between sound from your TV and sound from your mobile phone or tablet. You can moreover control the soundbar with your existing TV remote control, the JBL Bar 2.1 clearly raises the bar for soundbars.PRODUCT FEATURES:- Enjoy JBL sound with 300W of power- JBL Surround Sound makes movies come alive- Rich and deep bass from a 6.5" (165mm) wireless subwoofer- Wireless music streaming with Bluetooth- Connect your devices with HDMI IN/ 1 HDMI out (ARC)- Works with your TV remote control

Specifications

Brand Name JBL Item Name Soundbar with Wireless Sub-Woofer
Frequency Response 40 Hz - 20 KHz Dimensions 38 in W x 2.3 in H x 2.7 in D Soundbar, 8.9 in W x 8.9 in H x 14.6 in D Subwoofer
Power Consumption 300 W Sensitivity 99 dB
Inputs (1) HDMI Output (1) HDMI
Mounting Wall Includes (1) Soundbar, (1) Wireless Subwoofer, (1) Remote Control with Battery, (1) Power Cables, (1) Optical Cable, (1) Aux Cable, (1) Wall Mount Bracket Kit, (1) Quick Start Guide, (1) Warranty Card, (1) Safety Sheet

Packages

1 - UNIT - 1