Abbotsford
erkbar31

JAM INDUSTRIES BAR 3.1 3.1-Channel 4K Ultra HD Soundbar with Wireless Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BAR 3.1

Description

Featuring 450W of total system power, a dedicated center channel and a 10” wireless subwoofer for thrilling bass, and voice clarity, the JBL Bar 3.1 soundbar with JBL Surround Sound and Dolby® Digital lets you immerse yourself in best-in-class surround sound audio. Bluetooth enabled for convenient, wireless streaming, the JBL Bar 3.1 allows you to connect up to three 4K devices via the HDMI inputs for state-of-the-art viewing and listening experience. With the dedicated amplifer and speakers for center channel, you can enjoy clear dialogue even during the most thrilling scenes. Further enhanced with JBL SoundShift, which allows you to instantly switch between sound from your TV, and sound from your mobile phone or tablet. You can moreover control the soundbar with your existing TV remote control, the JBL Bar 3.1 clearly raises the bar for soundbars.

Specifications

Brand Name JBL Item Name Soundbar with Wireless Sub-Woofer
Type 4K Ultra-HD Frequency Response 35 Hz - 20 KHz
Dimensions 40 in W x 2.3 in H x 3.1 in D Soundbar, 12 in W x 12 in H x 17.3 in D Subwoofer Power Consumption 450 W
Sensitivity 103 dB Inputs (3) HDMI
Output (1) HDMI Mounting Wall
Includes (1) Soundbar, (1) Wireless Subwoofer, (1) Remote Control with Battery, (1) Power Adapter, (1) Power Cables, (1) HDMI Cable, (1) Aux Cable, (1) Wall Mount Bracket Kit, (1) Quick Start Guide, (1) Warranty Card, (1) Safety Sheet

Packages

1 - UNIT - 1