Abbotsford
erkbar51

JAM INDUSTRIES BAR 5.1 5.1-Channel 4K Ultra HD Soundbar with True Wireless Surround Speakers, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BAR 5.1

Description

Your ultimate all-wireless movie experience.The JBL Bar 5.1 transforms from a soundbar into a true wireless 5.1 home theater system for an epic movie and music-listening experience. The soundbar features two detachable battery-powered wireless surround speakers with 10-hours of playtime, 510W of total system power, a 10” wireless subwoofer, three HDMI™ inputs to connect 4K devices and Bluetooth™. With Dolby® Digital, Dolby Pro Logic II and DTS, your movies, music and video games will never sound more incredible. The soundbar features JBL SoundShift®, which allows you to instantly switch between the sound from your TV and the Bluetooth sound from your mobile phone or tablet. The soundbar is programmed to respond to your TV remote, so you can control everything with your existing TV remote control. The JBL Bar 5.1 re-defines the soundbar experience.PRODUCT FEATURES:• JBL 5.1 Surround Sound with 510W of power• Detachable, battery-powered wireless• surround speakers• Thrilling bass from a 10" (250mm) wireless• subwoofer• True 4K connectivity with 3 HDMI In/ HDMI• Out (ARC)• Wireless music streaming with Bluetooth• Works with your TV Remote Control• JBL SoundShift®

Specifications

Brand Name JBL Item Name Soundbar with Wireless Surround Speaker
Frequency Response 35 Hz - 20 kHz Loudness 104 dB
Dimensions 45 in W x 2.3 in H x 3.7 in D Power Consumption 510 W
Inputs (3) HDMI Output (1) HDMI
Mounting Wall Includes (1) Soundbar, (1) Wireless Subwoofer, (2) Wireless Surround Sound Speakers, (1) Remote Control with Battery, (1) Power Cables (up to 5 pieces Depending on Region SKUs), (1) HDMI Cable, (1) AUX Cable, (1) Optical Cable, (1) Calibration Microphone, (1) Wall Mount Bracket Kit, (1) Quick Start Guide, (1) Warranty Card, (1) Safety Sheet

Packages

1 - UNIT - 1