JAM INDUSTRIES JBL BAR STUDIO Bar Studio 2.0 Channel Soundbar with Bluetooth, Black
Description
JBL Bar Studio compact soundbar provides stellar sound for your favorite TV series, movies and music. It’s slim, incomparably designed and extremely easy to use. JBL surround sound and double bass ports turn your TV sound into real cinema sound. The JBL Bar Studio includes Bluetooth connectivity so that you can stream your favorite music to the speaker, wirelessly. It is easy to set up with just one single HDMI cable to connect between your TV and the soundbar. You can control the JBL Bar Studio with your existing TV remote control.
Specifications
Brand Name | JBL | Item Name | Soundbar |
Type | Compact, 2-Channel | Frequency Response | 60 Hz - 20 kHz |
Loudness | 90 dB | Control | Remote |
Wireless Connectivity | Bluetooth | Color | Black |
Dimensions | 614 mm W x 86 mm D x 58 mm H | Power Consumption | 30 W |
Inputs | 1 Analog, 1 Optical, Bluetooth, USB | Output | (1) HDMI |
Warranty | 5 yr | Includes | (1) Soundbar, (1) Remote Control, Optical Cable and AUX Cable, (1) Power Adaptor, Wall Mount Bracket Kit, (1) Quick Start Guide, (1) Warranty Card, (1) Safety Sheet |
Packages
1 - UNIT - 1 |