Abbotsford
erkc6icdtwht

JAM INDUSTRIES Arena 6ICDT Stereo In-Ceiling Loudspeaker with 6-1/2 inch Woofer, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:JBLC6ICDTWHT

Description

Floor to ceiling, JBL Arena architectural series speakers are engineered for full sound dispersion to fill the room - no matter where installed. Specially designed with a nearly invisible zero-bezel, fully paintable magnetic grill, the JBL Arena speakers blend into any home environment. The JBL proprietary HDI waveguide allows the loudspeaker to fill the room in cinema-quality, full-immersion sound from any location - even high elevations or off-axis listening locations. The JBL Arena is ready for integration into any home audio or theater system, with a sturdy, reliable design including a XL-2 bracket suitable for mounting in any wall or ceiling up to 2” thick. Expertly designed, the series is matched to the award-winning JBL Arena component speakers for a complete home audio experience. It will leave you wondering how such spectacular sound seems to come out of nowhere.

Specifications

Brand Name JBL Item Name 6-1/2 in Loudspeaker
Frequency Response 60 Hz - 20 kHz Color White
Series/Model C Power Consumption 35 W RMS, 140 W Peak
Impedance 8 O Sensitivity 87 dB
Hole Cutout Size 77 in dia Material Poly Woofer, Polymer Tweeter
Mounting In-Ceiling, In-Wall Warranty 5 yr
Includes Main Unit, Grille, Paint Shield, Owner's Manual, Wall Cut-Out Template, Warranty Card

Packages

1 - UNIT - 1