Abbotsford
erkc6icwht

JAM INDUSTRIES 6.5 inch C-Series In-Ceiling Loudspeaker, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:C6IC

Description

Introducing the JBL C-Series in-ceiling loudspeakers. Designed with paintable grilles to blend into your décor and crafted for wide sound dispersion, the JBL C-Series loudspeakers feature a modern, virtually invisible design, powerful JBL Signature sound and are easy to install. Built to last with quality materials including a moisture-resistant design, which are perfect for bathroom installations, the JBL C-Series loudspeakers also deliver high power handling and sensitivity for full sound.PRODUCT SPECIFICATIONS:- Nominal Impedance: 8-Ohm Compatible - Power (RMS/Peak): 40/160W - Frequency Response: 45kHz – 20kHz - Loudspeaker Sensitivity: 89dB - Woofer: 8" (203mm) Poly woofer - Tweeter: 0.5" (13mm) Polymer Tweeter - Cutout Dimensions: 9.4” (238mm) - Grille Finished Dimensions: 10.7” (271.7mm) - Mounting Depth: 3.3" (84mm)

Specifications

Brand Name JBL Item Name 6-1/2 in Loudspeaker
Frequency Response 50 - 20 kHz Color White
Series/Model C Power Consumption 35 W RMS, 140 W Peak
Impedance 8 O Sensitivity 91 dB
Hole Cutout Size 7.7 in dia Material Poly Woofer, Polymer Tweeter
Mounting In-Ceiling, In-Wall Warranty 5 yr
Includes Main Unit, Grille, Paint Shield, Owner's Manual, Wall Cut-Out Template, Warranty Card

Packages

1 - UNIT - 1