JAM INDUSTRIES 8 inch C-Series In-Ceiling Loudspeaker, White
Description
Introducing the JBL C-Series in-ceiling loudspeakers. Designed with paintable grilles to blend into your décor and crafted for wide sound dispersion, the JBL C-Series loudspeakers feature a modern, virtually invisible design, powerful JBL Signature sound and are easy to install. Built to last with quality materials including a moisture-resistant design, which are perfect for bathroom installations, the JBL C-Series loudspeakers also deliver high power handling and sensitivity for full sound.
Specifications
Brand Name | JBL | Item Name | 8 in Loudspeaker |
Frequency Response | 45 Hz - 20 kHz | Color | White |
Series/Model | C | Power Consumption | 40 W RMS, 160 W Peak |
Impedance | 8 O | Sensitivity | 89 dB |
Hole Cutout Size | 9.4 in dia | Material | Poly Woofer, Polymer Tweeter |
Mounting | In-Ceiling, In-Wall | Warranty | 5 yr |
Includes | Main Unit, Grille, Paint Shield, Owner's Manual, Wall Cut-Out Template, Warranty Card |
Packages
1 - UNIT - 1 |