Abbotsford
erkers210

JAM INDUSTRIES 6 1/2 inch Infinity 2-Way In-Wall Speaker

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:ERS210

Description

The ERS210II is a 2-way in-wall speaker for use in a wide variety of applications, from stereo and whole-house music systems to complete home theaters. The ERS 210II incorporates Infinity's patented Ceramic Metal Matrix Diaphragm (CMMD) technology to eliminate unwanted resonances and deliver clear, undistorted sound. The ERS 210II also incorporates a proprietary waveguide design to ensure smooth distribution of sound throughout the listening area. The white grilles and frames are paintable and allow the speakers to blend into any decor.

Specifications

Brand Name Infinity Item Name Loudspeaker
Type 2-Way Frequency Response 50 - 20000 Hz
Dimensions 8.7 in W x 12.8 in H Series/Model ERS
Frequency Rating 2300 Hz Power Consumption 125 W
Impedance 8 O Sensitivity 89 dB
Hole Cutout Size 7.6 in W x 3.3 in D x 11.4 in H Mounting In-Wall

Packages

1 - UNIT - 1