Abbotsford
erkers210ii

JAM INDUSTRIES 2-Way 6.5 inch 10-125W Harman Kardon In-Wall Speaker, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:ERS210II

Description

With high-end features and unsurpassed sound reproduction, the Infinity ERS 210II 2-way in-wall speaker will take your audio listening experience to a whole new level. This stylish series was designed for both professional and entertainment enthusiasts with the capability to deliver a full, clear and tight sound response for applications where space is limited. The high and low-frequency drivers are manufactured with Infinity's Ceramic Metal Matrix Diaphragm (CMMD) technology. This adds unsurpassed rigidity and strength to the powerful 6-1/2 inch woofer and 3/4 inch pivoting tweeter. In addition, this speaker offers great features such as high-frequency acoustical waveguide technology, space-saving flush-mount design, 125 W of peak power and a full range of audio frequencies to complement a variety of your audio selections. The Infinity ERS 210II is an ideal solution for home theater, whole house audio systems and anywhere high-quality, in-wall sound projection is required.

Specifications

Brand Name Infinity Item Name Loudspeaker
Type 2-Way Frequency Response 45 Hz - 22 kHz at (+/-3 dB), 35 Hz at (-10 dB)
Dimensions 8-3/4 in W x 12-3/4 in H Series/Model ERS
Frequency Rating 2300 Hz Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 89 dB
Hole Cutout Size 7-5/8 in W x 11-3/8 in H Mounting In-Wall

Packages

1 - UNIT - 1