Abbotsford
erkers310

JAM INDUSTRIES 8 inch 2-Way Infinity Round In-Ceiling Speaker, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:ERS310

Description

The ERS series reflects a pinnacle of achievement in built-in speakers. These in-ceiling and in-wall speakers incorporate Infinity's patented CMMD technology for sound that's absolutely clear and accurate, plus advanced waveguide design for even sound distribution. You'll love what you hear. CMMD® - Ceramic Metal Matrix Diaphragms sandwich an aluminium driver between ceramic layers, the ultimate construction for accuracy. Ultra rigidity means no unwanted coloration, while light weight cones pick up subtle detail.

Specifications

Brand Name Infinity Item Name Loudspeaker
Type 2-Way Frequency Response 45 Hz - 22 kHz at (+/-3 dB), 29 Hz at (-10 dB)
Dimensions 10-7/8 in dia Series/Model ERS
Frequency Rating 2300 Hz Power Consumption 10 - 135 W
Impedance 8 O Sensitivity 89 dB
Hole Cutout Size 9-1/2 in dia Mounting In-Wall

Packages

1 - UNIT - 1