Abbotsford
erkhd50sb

JAM INDUSTRIES HD50SB HD50SB Stereo Soundbar, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:HD50SB

Description

The HD50SB Soundbar is the perfect sound and style solution to bring excitement to your music and movies like never before. Not only is it super slim so it perfectly matches your flat screen whether it’s on furniture or mounted on wall, it’s packed with convenient features to enhance the listening experience. It’s got Bluetooth so you can send your music wirelessly, a bunch of inputs to connect your TV or source, and serious bass for the movie theater sensation everyone loves. Add it to your TV and start enjoying sound in style today.PRODUCT FEATURES:- Bass Enhancement: Great sound from a small speaker - Bluetooth: Wirelessly send music easily - Top mounted controle module: Easy to demo on the floor without remote - Remote Control: Full control from the comfort of the client’s favorite seat - Learning remote feature: Allows the use of one remote - Rounded black ash cabinet with flat base: Elegant and functional - Gloss end caps: Conveys richness and value - Integrated keyway wall mounts: Easy to install - Dimensions HxWxD (mm): 229 x 127 x 76mm

Specifications

Brand Name Erikson Consumer Item Name Stereo Soundbar
Type Wireless Wireless Connectivity Bluetooth
Dimensions 45 in W x 3-1/2 in D x 4-1/4 in H Power Consumption 40 W
Mounting Top

Packages

1 - UNIT - 1