JAM INDUSTRIES OMNI10PLWHT Omni 10+ Wireless HD Speaker, White
Description
The Harman Kardon Omni 10+ let’s you easily set up a wireless HD music system. It also adds access to music services such as Spotify Connect and Chromecast built-in. Simple to set up and easy to operate, the Omni 10+ is the fastest way to make your music wireless anywhere in your home with one speaker or with many!
Specifications
Brand Name | Harman | Item Name | Speaker |
Type | Wireless HD | Voltage Rating | 19 VDC |
Frequency Response | 52 Hz - 20 kHz | Loudness | >80 dB |
Color | White | Dimensions | 181 x 159 x 166 mm |
Series/Model | HK OMNI 10+ | Amperage Rating | 3 A |
Power Consumption | 25 W | Inputs | Bluetooth, Aux-in, Wi-Fi |
Includes | Omni 10+ Wireless HD Speaker, Quick-Start Guide, Power Supply, Regional Power Cords, Safety and Warranty Sheet |
Packages
1 - UNIT - 1 |