JAM INDUSTRIES OMNI20MKII Omni 20+ Wireless HD Stereo Loudspeaker, Black
Description
The Harman Kardon Omni 20+ let’s you easily set up a wireless HD music system. It also adds access to music services such as Spotify Connect and Chromecast built-in. Simple to set up and easy to operate, the Omni 20+ is the fastest way to make your music wireless anywhere in your home with one speaker or with many!
Specifications
Brand Name | Harman | Item Name | Stereo Loudspeaker |
Type | Wireless HD | Voltage Rating | 100 - 240 VAC |
Rated Power Output | 4 x 15 W | Frequency Response | 53 Hz - 20 kHz |
Loudness | >80 dB | Color | Black |
Dimensions | 260 mm W x 166 mm H x 164 mm D | Series/Model | HK OMNI 20 |
Frequency Rating | 50/60 Hz | Inputs | Bluetooth, Aux-in, Wi-Fi |
Includes | Omni 20 Wireless HD Stereo Speaker, Quick-Start Guide, Regional Power Cords, Safety and Warranty Sheet |
Packages
1 - UNIT - 1 |