JAM INDUSTRIES OMNI20PLWHT Omni 20+ Wireless HD Stereo Loudspeaker, White
Description
The Harman Kardon Omni 20+ let’s you easily set up a wireless HD music system. It also adds access to music services such as Spotify Connect and Chromecast built-in. Simple to set up and easy to operate, the Omni 20+ is the fastest way to make your music wireless anywhere in your home with one speaker or with many!
Specifications
Brand Name | Harman | Item Name | Stereo Speaker |
Type | Wireless HD | Voltage Rating | 100 - 240 VAC |
Frequency Response | 52 Hz - 20 kHz | Loudness | >80 dB |
Control | Remote | Wireless Connectivity | Dual Band Wi-Fi |
Color | White | Dimensions | 260 mm W x 166 mm H x 164 mm D |
Series/Model | HK OMNI 20+ | Frequency Rating | 50/60 Hz |
Power Consumption | <3 W | Inputs | Bluetooth, Aux-in, Wi-Fi |
Includes | Omni 20+ Wireless HD Stereo Speaker, Quick-Start Guide, Regional Power Cords, Safety and Warranty Sheet |
Packages
1 - UNIT - 1 |