Abbotsford
erkoutrigger

JAM INDUSTRIES 5 inch 80W 2-Way Infinity Outrigger Weatherproof Speaker, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:OUTRIGGER

Description

Don’t let a little rain or salt spray come between you and your favorite music. Infinity Outrigger indoor/ outdoor loudspeakers feature waterproof drivers, rugged polypropylene enclosures and noncorrosive fasteners, so they’re ideal for use around the pool or on the boat. But these speakers aren’t just tough – they deliver sound quality that’s tough to match. With powerful, responsive woofers for rich, detailed lows, and dome tweeters for clear, distinct highs, Outriggers are engineered to perform like the Infinity systems they are.

Specifications

Brand Name Erikson Consumer Sub Brand Infinity
Item Name 2-Way Speaker Type Weatherproof
Frequency Response 60 Hz - 20 kHz Color White
Dimensions 10 x 8 x 7 in Power Consumption 80 W
Impedance 8 O Sensitivity 88 dB
Hole Cutout Size 5 in Material Polypropylene
Mounting Vertical/Horizontal Includes Wall-Mounting Hardware

Packages

1 - UNIT - 1