Abbotsford
erkows1w

JAM INDUSTRIES 6 1/2 inch 125W Infinity On-wall Surround Speakers

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:OWS-1 (W)

Description

The OWS-1 is an on-wall speaker designed to complement any Infinity speaker series with CMMD™ or MMD™ drivers, in a variety of applications. Using an ultrathin enclosure that measures only 4-1/2 inch deep, the OWS-1 is ideal for use as a surround channel or as an alternative to in-wall speakers. The OWS-1 incorporates Infinity's proprietary Ceramic Metal Matrix Diaphragm (CMMD™) technology to eliminate unwanted resonances and deliver clear, undistorted sound. Available in a black or white finish, the OWS-1 fits easily into any decor.

Specifications

Brand Name Harman Item Name Speaker
Type 2-Way Frequency Response 70 Hz - 20 kHz (+/-3 dB)
Color White Dimensions 9 in W x 4-1/2 in D x 14-1/2 in H
Frequency Rating 2500 Hz at 24 dB/Octave Power Consumption 15 - 125 W
Impedance 8 O Sensitivity 90 dB
Mounting On-Wall Warranty 5 yr
Includes Warranty Sheet, Mounting Template, Owner's Guide

Packages

1 - UNIT - 1