Abbotsford
erklink300blkca

JAM INDUSTRIES JBL LINK 300 JBL Link 300 Voice-Activated Speaker, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:JBL LINK 300

Description

The JBL Link 300 is a voice-activated speaker with Wi-Fi and Bluetooth® enabled that delivers incredible room-filling sound from a compact design. It has the Google Assistant built-in. It’s your own personal Google. Always ready to help. You can ask it questions. And tell it to do things. The more you use it, the more useful it gets. Just start with “Ok Google” – a simple voice request triggers your JBL Link 300 to play music, podcasts or radio from services like Google Play Music, Spotify, Pandora and more. To amplify your party, speakers with Chromecast built-in can be grouped together to enjoy the same song in every room.

Specifications

Brand Name JBL Item Name Voice-Activated Speaker
Voltage Rating 19 VDC Frequency Response 55 Hz - 22 kHz
Loudness 80 dB Dimensions 236 mm W x 134 mm H x 154 mm D
Amperage Rating 3 A Power Consumption 25 W
Includes (1) Power Adaptor, (1) Power Cable

Packages

1 - UNIT - 1