6.5" Nuvo Technologies In-Ceiling Speakers, Pair
Description
6.5 inch In-ceiling speaker fill every room with impeccably clean, full sound. Available in mono and stereo, they are designed to be the perfect accompaniment to all NuVo audio systems.
Specifications
Brand Name | NUVO | Sub Brand | AccentPLUS1 |
Item Name | 6-1/2 in Speaker | Frequency Response | 60 Hz - 20 kHz |
Loudness | 91 dB | Dimensions | 9 in dia x 3-3/4 in D |
Power Consumption | 50 W | Impedance | 8 O |
Hole Cutout Size | 8 in | Material | Polyethylene Cone Woofer |
Mounting | Ceiling | UPC | 701963850175 |
Packages
1 - UNIT - 1 |