6.5" Nuvo® AccentPlus1 Outdoor Black Speaker, Black
Description
6.5 inch Outdoor loudspeaker fill the outdoors with impeccably clean, full sound. Available in mono and stereo, they are designed to be the perfect accompaniment to all NuVo audio systems.
Specifications
Brand Name | NUVO | Sub Brand | AccentPLUS1 |
Item Name | 6-1/2 in Loudspeaker | Frequency Response | 60 Hz - 20 kHz |
Loudness | 88 dB | Color | Black |
Dimensions | 7.65 in W x 7-1/2 in D x 13 in H | Power Consumption | 50 W |
Impedance | 8 O | Material | Polyethylene Cabinet and Woofer |
Application | For Outdoor use | UPC | 701963851257 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |