6.5€ Nuvo Technologies Outdoor Rock Speaker-Granite (Pair)
Description
6.5 inch Outdoor rock speaker fill the outdoors with impeccably clean, full sound. Available in mono and stereo, they are designed to be the perfect accompaniment to all NuVo audio systems.
Specifications
Brand Name | NUVO | Sub Brand | AccentPLUS1 |
Item Name | 6-1/2 in Rock Speaker | Type | Fixed Position |
Frequency Response | 60 Hz - 20 kHz | Loudness | 88 dB |
Color | Slate | Dimensions | 11 in W x 9 in D x 10-1/2 in H |
Power Consumption | 50 W | Impedance | 8 O |
Material | Polyimide Film Woofer | Application | For Residential use |
UPC | 701963851585 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |