7" NuVo® Single Point In-Wall Stereo Speaker
Description
7 inch single point in-wall stereo speaker. Delivers balanced sound throughout the listening environment from a single speaker. Three-way system with two 2.5 inch midranges, two 0.75 inch tweeters and a 7 inch woofer.
Specifications
Brand Name | NUVO | Item Name | 7 in Stereo Speaker |
Type | Single Point | Frequency Response | 45 Hz - 20 kHz (No Room Gain), 38 Hz - 20 kHz (Renovia Speaker EQ Active) |
Color | Black | Dimensions | 15-1/4 in L x 9-7/8 in W x 3-3/4 in D |
Impedance | 8 O | Sensitivity | 104 dB |
Hole Cutout Size | 14-1/4 in L x 8-7/8 in W | Material | Aluminum Tweeter and Woven Fiberglass Woofer |
Mounting | In-Wall | UPC | 701963852926 |
Packages
1 - UNIT - 1 |