Abbotsford
erksb450blkam

JAM INDUSTRIES JBLSB450BLKAM Cinema SB 450 4K Ultra-HD Soundbar with Wireless Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:JBLSB450BLKAM

Description

The JBL Cinema SB450 soundbar fills your home cinema with superb JBL sound and is fully compatible with 4K Ultra-HD televisions. The JBL Cinema SB450’s Remote Control Learning feature allows you control the whole system with the TV remote you already have. A 200W wireless subwoofer delivers room-shaking bass from a compact enclosure. Three HDMI video inputs you use the soundbar as the hub for your 4K system. Included wall brackets allow seamless installation in your home. Exclusive JBL SoundShift technology lets you instantly switch between the sound from your TV and your phone or tablet. Stream Bluetooth audio simultaneously to the JBL Cinema SB450 and any other JBL Connect-enabled device for an amplified listening experience.

Specifications

Brand Name JBL Item Name Soundbar with Wireless Sub-Woofer
Type 4K Ultra-HD Frequency Response 40 Hz - 20 kHz
Control Remote, Volume Wireless Connectivity Bluetooth 3.0
Color Black Dimensions 44 in L x 3 in W x 4 in H Soundbar, 13 in L x 13 in W x 14 in H Subwoofer
Power Consumption 240 W Amplifier, 200 W Subwoofer Sensitivity 103 dB
Inputs 3 HDMI Output 1 HDMI
Mounting Wall Includes 5 ft Optical Cable, 3 ft HDMI Cable, (2) Power Cables, Remote Control, Wall-Mount Brackets, Quick-Start Guide, Printed Mounting Template, Warranty Card

Packages

1 - UNIT - 1