Abbotsford
Final sale
erksb2

JAM INDUSTRIES SB2 Control SB-2 Stereo Input Dual Coil Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:SB2

Description

The Control SB-2 provides low frequency reinforcement in subwoofer/satellite systems. The Control SB-2 is ideal for foreground music and music/paging systems in restaurants, retail establishments, theme bars, music cafes, health clubs, and other indoor applications.FEATURES:• Components: 250 mm (10 in) dual voice coil transducer.• Stereo inputs with high-pass outputs for satellite speakers.• Slot-load vented bandpass design.• Complemented full range Control Contractor Series systems.• High Sensitivity: 100 dB, 1 W, 1 m.

Specifications

Brand Name Erikson Consumer Item Name Stand Loudspeaker
Type 3-Driver Loudness 84 dB
Color Black Dimensions 145 mm W x 89 mm D x 1110 mm H
Power Consumption 40 W Impedance 8 O
Mounting Wall, Flush

Packages

1 - UNIT - 1