Abbotsford
erkstudio210

JAM INDUSTRIES Studio 210 Stylish 2-Way 4 inch Surround Speakers, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO210BK

Description

The sound of timeless. The technology of now. If perfection ever rests, no one ever broke the news at JBL. As part of the new 10-piece JBL Studio 2 loudspeaker series, we built the Studio 210 surround speakers to speak the languages of both legacy sound and forward-thinking technology. Tested relentlessly in the world’s finest sound research lab – our own – as well as pitted against competitors in real world comparative listening studies, we’ve created a surround loudspeaker that leaves all others behind. We engineered a 4” PolyPlas midrange speaker and side-firing Slipstream bass ports that bathe listeners in rich audio clarity that’s perfectly timed with tight, accurate bass. We might have stopped here – but that’s not how we roll. We added a 1” CMMD® Lite high-frequency driver to ensure low-distortion and a truly generous sound spectrum, and incorporated a High Definition Imaging (HDI) waveguide design to allow for pinpoint sound imaging and cinema-grade balance. Then we finished it all off with seductive touches like gloss black paneling, soft rounded edges, and your choice of either Black or Espresso woodgrain finish. We combined the power and precision of high-tech audio with the sleek urbanity of “it-factor” design. Put another way, we ran wild with sound and vision. For those able to hear the truth, we’re confident you’ll hear it at first listen.

Specifications

Brand Name JBL Item Name Speaker
Type 2-Way, Surround Frequency Response 60 Hz - 22 kHz
Color Black Dimensions 10-1/16 in W x 5-3/4 in D x 10-1/4 in H
Series/Model 210 Power Consumption 20 - 125 W
Impedance 8 O Sensitivity 86 db
Material PolyPlas (Polymer Coated Cellulose Fiber) Mounting On-Wall
Warranty 5 yr Includes (1) Owner's Manual, (8) Rubber Cushion Pads

Packages

1 - UNIT - 1