Abbotsford
erkstudio225c

JAM INDUSTRIES STUDIO225C Studio 225C 2.5-Way Dual 4” Center Channel Loudspeaker, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO225C

Description

How riveting dialogue was meant to be heard Home theater listening should never be anything except riveting. That goes for everyone listening to a movie, TV show, or console game– even if they’re seated way off to one side. That’s why we developed the new JBL® Studio 225C dual 2.5-way center channel loudspeaker. Part of the new 10-piece JBL Studio 2 loudspeaker series, the Studio 225C was built to bring depth and cinematic nuance to everything you hear on screen. Tested relentlessly in the world’s most advanced sound research lab – our own – and pitted against competitors in real world comparative listening studies, the Studio 225C wins the crown for accuracy. Its dual 4” PolyPlas drivers accentuate the power of every word spoken.Its rear-firing Slipstream bass port deepens your senses with tight, accurate bass. And that’s just getting started. Taking a page from our own work in developing some of the world’s most legendary recording studios, we’ve given the Studio 225C the same kind of kinetic intensity you’d hear at the movies. A 1” CMMD® Lite high-frequency driver ensures low-distortion. A High Definition Imaging (HDI) waveguide design offers pinpoint sound imaging and firm natural balance – no matter where you’re standing or sitting. Even better, we’ve decked out our loudspeaker with seductive 21st century touches like gloss black paneling, soft rounded edges, and your choice of either Black or Espresso woodgrain finish. For those able to see and hear the truth, we’re confident you’ll know it – full volume – when you meet the Studio 225C.

Specifications

Brand Name JBL Item Name Speaker
Type 2.5-Way Frequency Response 60 Hz - 22 kHz
Color Black Dimensions 21-1/16 in W x 7-3/8 in D x 6-1/2 in H
Series/Model 225C Power Consumption 20 - 125 W
Impedance 8 O Sensitivity 88 db
Material PolyPlas (Polymer Coated Cellulose Fiber) Mounting Center Channel
Warranty 5 yr Includes Owner's Manual, (4) Rubber Cushion Pads

Packages

1 - UNIT - 1