Abbotsford
erkstudio220

JAM INDUSTRIES STUDIO220BK Studio 220 2-Way 4” Bookshelf Loudspeakers, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO220BK

Description

You’ll never look at your bookshelves the same… … or wherever else you decide to place these uncannily adept JBL® loudspeakers. As part of the new 10-piece JBL Studio 2 loudspeaker series, the Studio 220 bookshelf speaker was built to speak the languages of both legacy sound and forward-thinking technology. Tested relentlessly in the world’s most advanced sound research lab – our own – as well as pitted against competitors in real world comparative listening studies, we’ve engineered this loudspeaker to go above and beyond. We incorporated a front-firing 4” PolyPlas midrange speaker and a rear-firing Slipstream bass port that envelop listeners in tight, accurate bass. We always could have stopped there – but that’s not the JBL way. We took other design cues from our work building the world’s most legendary recording studios, giving our Studio 220 the kind of performance sound normally found at cinemas and multiplexes: a 1” CMMD® Lite high-frequency driver that ensures low-distortion, and a High Definition Imaging (HDI) waveguide design that offers pinpoint sound imaging and studio-grade balance. Then we topped it off with seductive features like gloss black paneling, soft rounded edges, and your choice of either Black or Espresso wood-grain finish. We ran wild with sound and vision, combining the power and precision of high-tech audio with the sleek urbanity of “it-factor” design. For those able to hear the truth, we’re confident you’ll hear it full volume – at first listen.

Specifications

Brand Name JBL Item Name Speaker
Type 2-Way Frequency Response 60 Hz - 22 kHz
Color Black Dimensions 6-5/8 in W x 7-3/32 in D x 10-1/4 in H
Series/Model 220 Power Consumption 20 - 125 W
Impedance 8 O Sensitivity 86 db
Material PolyPlas (Polymer Coated Cellulose Fiber) Mounting Bookshelf
Warranty 5 yr Includes Owner's Manual, (8) Rubber Cushion Pads

Packages

1 - UNIT - 1