Abbotsford
erkstudio230

JAM INDUSTRIES STUDIO230BK 6.5” 2-Way Studio 230 Bookshelf Loudspeakers

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO230BK

Description

Place a new kind of legend on your bookshelf We admit it: we’ve made a loudspeaker that wouldn’t have been possible in another time and place. But so what? We’re in this business to break all the rules of impossible. Meet the new legend in town: the JBL® Studio 230 bookshelf speaker. As part of the new 10-piece JBL Studio 2 loudspeaker series, the Studio 230 was built to speak the languages of both legacy sound and forward-thinking technology. Tested relentlessly in the world’s most advanced sound research lab – our own – as well as pitted against competitors in real world comparative listening studies, we aimed this one for the fences. We constructed a front-firing 6.5” PolyPlas midrange speaker and a rear-firing Slipstream bass port to envelope your senses in tight, powerful bass. Others might have relaxed and called it a day – but that’s not how we do it at JBL. We took further cues from our work designing the world’s most legendary recording studios, and gave our Studio 230 the kind of tech that makes for premium cinema listening: a 1” CMMD® Lite high-frequency driver that ensures low-distortion, and a High Definition Imaging (HDI) waveguide design that offers pinpoint sound imaging and firm natural balance. Then we topped it off with seductive features like gloss black paneling, soft rounded edges, and your choice of either Black or Espresso woodgrain finish. We combined the power and precision of high-tech audio with the sleek urbanity of “it-factor” design. For those able to hear the truth, we’re confident you’ll hear it –full volume – upon first listen.

Specifications

Brand Name JBL Item Name Bookshelf Loudspeaker
Type 2 Way Frequency Response 52 Hz - 22 kHz
Color Black Dimensions 15 in H x 9-5/16 in W x 10-7/16 in D
Series/Model 230 Power Consumption 20 - 150 W
Impedance 8 O Sensitivity 88 dB

Packages

1 - UNIT - 1