Abbotsford
erkstudio26icdt

JAM INDUSTRIES STUDIO26ICDT Studio 2 6ICDT Premium Stereo In-Ceiling Loudspeaker with 6-1/2” Woofer

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO26ICDT

Description

The JBL Studio 2 architectural series premium loudspeakers represent best in class architectural audio. A PolyPlas® woofer cone, CMMD@ lite tweeter and advanced crossover network ensure low distortion and accurate sound reproduction, and the pivoting, adjustable-level tweeter can compensate for any acoustical room conditions. The proprietary JBL High Definition Imaging (HDI) waveguide ensures that the loudspeaker fills the room with cinema-quality sound from any location - even high elevations or off-axis listening locations. The JBL Studio 2 architectural series features a nearly invisible, paintable, zero-bezel profile that blends into any environment. The sturdy, reliable design features the XL-2 bracket, suitable for installation in any wall or ceiling up to 2” thick. The series is engineered to match the award-winning JBL Studio 2 component loudspeakers, and is perfect for a complete custom home theater or whole-house audio applications.

Specifications

Brand Name JBL Item Name Speaker
Type 2-Way Frequency Response 38 Hz - 20 kHz
Color Black Dimensions 9-3/32 in D
Power Consumption 80 W Impedance 8 O
Sensitivity 86 db Hole Cutout Size 8 in D
Material PolyPlas (Polymer Coated Cellulose Fiber) Mounting In-Ceiling
Warranty 5 yr Includes Main Unit, Magnetic Grille, Owner's Manual, Printed Mounting Template, Warranty Card
Application For Complete Custom Home Theater or Whole-House Audio Applications

Packages

1 - UNIT - 1