Abbotsford
erkstudio290

JAM INDUSTRIES STUDIO290BK Studio 290 3-Way Dual 8” Floorstanding Loudspeaker, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:STUDIO290BK

Description

Clear the floor andlet the sound through You knew it was coming. You can’t expect JBL engineers to rest when it comes to redefining home theater sound. Introducing our new JBL® Studio 290 dual 3-way floorstanding loudspeaker – a towering piece of sound-craft that goes far and beyond what otherscould only imagine. A signature part of our new 10-piece JBL Studio 2 loudspeaker series, the Studio 290 has been tested relentlessly in the world’s most advanced sound research lab – our own – as well as pitted against competitors in real world comparative listening studies. The results are in: the Studio 290 takes the crown for legacy and technology. Its dual 8” PolyPlas drivers deliver twice the potency and precision of signature JBL sound. A rear-firing Slipstream bass port envelops your senses in tight, accurate bass. But these are just for starters: we’re aiming for the record books. Taking cues from our own work in developing some of the world’s most legendary recording studios, we’ve given the Studio 290 the kind of home audio experience that’s normally reserved for premium movie theaters. We’ve added improvements like a 1” CMMD® Lite high-frequency driver to ensure low-distortion, and a High Definition Imaging (HDI) waveguide design that offers pinpoint sound imaging and firm natural balance. We’ve shored up the Studio 290’s interior with edge-to-edge bracing so that there’s minimal cabinet flexing and bass distortion. Finally, we’ve introduced seductive 21st century features like gloss black paneling, soft rounded edges, and your choice of either Black or Espresso woodgrain finish. For those able to see and hear the truth, we’re confident you’ll know it – full volume – when you see and hear the Studio 290.

Specifications

Brand Name JBL Item Name Speaker
Type 3-Way Frequency Response 38 Hz - 22 kHz
Color Black Dimensions 10-3/4 in W x 13 in D x 47-1/8 in H
Series/Model 290 Power Consumption 20 - 225 W
Impedance 8 O Sensitivity 91 db
Material PolyPlas (Polymer Coated Cellulose Fiber) Mounting Floor
Warranty 5 yr Includes Owner's Manual, (4) Carpet Spikes

Packages

1 - UNIT - 1