JAM INDUSTRIES 10 inch 100W Arena Sub 100P Powered Subwoofer, Black
Description
JBL would never build a JBL sound system and call it Arena without it packing powerful bass. With its 10” (250mm) high-output polycellulose woofer and dual rear ports that optimize bass performance, the JBL Arena SUB 100P plays its role to perfection. The 100W high-efficiency Class-D amplifier features unobtrusive rear-mounted controls that allow for easy setup and seamless integration into your sound system.
Specifications
Brand Name | JBL | Item Name | Powered Sub-Woofer |
Voltage Rating | 100 - 240 VAC | Frequency Response | 41 Hz - 150 Hz |
Loudness | 24 dB | Control | Auto Power, Crossover, Level, Phase |
Color | Black | Dimensions | 14-5/16 in H x 14-5/16 in W x 16 in D |
Amperage Rating | 2.1 A (120 V), 1.5 A (230 V) | Frequency Rating | 50/60 Hz |
Power Consumption | 100 W RMS, 0.5 W (Standby), 160 W (120 V), 160 W (230 V) | Inputs | (1) Line-Level LFE |
Finish | Woodgrain Vinyl | Mounting | Rear |
Includes | Powered SubWoofer, 6 ft AC Power Cord, (4) Spike ft, Owner's Manual |
Packages
1 - UNIT - 1 |