Abbotsford
fac660tb

FACTOR ELECTRONICS C-660TB 6.5” High Performance In-Ceiling Speakers, White

Inventory
Unavailable for order
Manufacturer:FACTOR ELECTRONICS
Manufacturer #:C-660TB

Description

PRODUCT FEATURES:- 6.5” high performance in-ceiling speaker system - Ported & tuned metal back box increases bass & speech intelligibility - 6.5 inch polypropylene woofer cone - 20 oz ferrite woofer magnet - 1” titanium dome tweeter - 60 watt 25/70 volt transformer - Four wattage taps and 16ohm bypass - 30% open low profile architectural grille - Heavy duty “L” clamp mounting system - 4 position terminal block connector - Front baffle tap selector - Seismic safety back box anchor - 6” deep sealed steel back box - Includes complete metal tile bridge - Sold as pairs - Master carton 2 pairs

Specifications

Brand Name Factor Electronics Item Name Speaker
Type High Performance Voltage Rating 25 - 70 V
Frequency Response 60 Hz - 20 kHz Color White
Dimensions 6-1/2 in Power Consumption 125 W
Impedance 16 O Sensitivity 92 dB
Hole Cutout Size 8-3/4 in dia Material Polypropylene
Mounting Ceiling Warranty 10 yr
Includes Steel Tile Bridge/Rough-in Bracket, Paint Shield, Installation Manual

Packages

1 - UNIT - 1