FACTOR ELECTRONICS C-855R SPKR 8in PGN 5W TRNS RDGR WHI W/ MNT SCREWS
Description
8 inch pulp fiber full range dual woofer cone. 5.4 oz Ferrite woofer magnet. 5 W, 25/70 V transformer Four wattage taps. 16 gauge steel pure white enamel grille. 4 universal white mounting screws. Optional R-BB acoustically treated round metal back box (R-BB).
Specifications
Brand Name | Factor Electronics | Item Name | Speaker |
Type | Dual Cone | Voltage Rating | 27 - 70 V |
Frequency Response | 50 Hz - 15 kHz | Color | White |
Dimensions | 8 in | Frequency Rating | 80 Hz - 15 kHz at (+/- 5 dB) |
Power Consumption | 0.625/1.25/2.5/5 W | Impedance | 8 O |
Sensitivity | 92 dB | Material | Pulp Fiber Cone, Steel Baffle |
Mounting | Ceiling | Warranty | 3 yr |
Includes | Transformer and Baffle Assembly and (4) Universal White Mounting Screws |
Packages
1 - UNIT - 1 |