![face675](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932161.jpg?preset=medium)
FACTOR ELECTRONICS E-675 SPKR CLG 6.5in 125W 8OHM20oz MAG WHI W/ RI-BRKT
Description
High power handling 6.5 inch in-ceiling speaker system. Trim-less magnetic grille. Smooth-wide frequency response. 6.5 inch polypropylene woofer cone. Rubber woofer surround. 20 oz ferrite woofer magnet. 1 inch aim-able silk dome tweeter. Neodymium tweeter magnet.
Specifications
Brand Name | Factor Electronics | Item Name | Speaker |
Type | High Power, Trimless Magnetic Grille | Frequency Response | 40 Hz - 20 kHz |
Color | White | Dimensions | 6-1/2 in |
Power Consumption | 125 W | Impedance | 8 O |
Sensitivity | 92 dB | Hole Cutout Size | 8-1/4 in dia |
Material | Polypropylene | Mounting | Ceiling |
Warranty | 10 yr | Includes | RI-675 Rough-in Bracket, Cutout Template, Paint Shield |
Packages
1 - UNIT - 1 |