FACTOR ELECTRONICS E-875 SPKR CLG 8in 150W 8OHM30oz MAG WHI W/ RI-BRKT
Description
High power handling 8 inch in-ceiling speaker system. New trim-less magnetic grille. Smooth-wide frequency response. 8 inch polypropylene woofer cone. Rubber woofer surround. 30 oz ferrite woofer magnet. 1 inch aim-able silk dome tweeter. Neodymium tweeter magnet.
Specifications
Brand Name | Factor Electronics | Item Name | Speaker |
Type | High Power, Trimless Magnetic Grille | Frequency Response | 45 Hz - 22 kHz |
Color | White | Dimensions | 8 in |
Power Consumption | 125 W | Impedance | 8 O |
Sensitivity | 92 dB | Hole Cutout Size | 9.9 in dia |
Material | Polypropylene | Mounting | Ceiling |
Warranty | 10 yr | Includes | RI-875 Rough-in Bracket, Cutout Template, Paint Shield, Installation Manual |
Packages
1 - UNIT - 1 |