
PASS & SEYMOUR 1000 6.5 inch In-Ceiling Speaker (pair)
Description
The 1000 series in-ceiling speaker. Speaker terminal connection type. 90 dB efficiency. 60-20 KHz frequency response. Poly woofer type. Mylar tweeter type. Designed for general audio distribution. EvoQ 1000 series speakers offer great sound quality for a budget-minded installation.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | In-Ceiling Speaker | Type | In-Ceiling Speaker |
Frequency Response | 60 Hz - 20 KHz | Dimensions | 9-1/4 in W x 9-1/4 in H |
Series/Model | EvoQ 1000 | Power Consumption | 100 W |
Sensitivity | 90 dB | Material | Poly |
Finish | Painted | Mounting | Ceiling |
Application | For Home Theater or Multi-Room Audio Applications, Suitable for Moisture Rich Environments | UPC | 804428019923 |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |