Abbotsford
Final sale
onqht5650

PASS & SEYMOUR 6.5 inch 5000 Series In-Ceiling Speaker, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT5650

Description

Optimized for the demands of home theater sound, the 5000 Series In-Ceiling Speaker features poly woofers for high power handling and premium sound quality. It mounts in the ceiling for a clean, seamless installation.FEATURES AND BENEFITS:• Foam gaskets to minimize vibration and provide an air-tight seal• Exceptional sound plus higher power ratings for home theater applications• High-quality poly woofers and UFLC Soft Dome tweeters• Self-centering screw heads combine with pre-construction brackets to allow continual, secure adjustment during installation

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 6-1/2 in Speaker Type In-Ceiling Speaker
Rated Power Output 75 W Dimensions 9 in L x 9 in W x 3.93 in D
Series/Model 5000 Power Consumption 150 W
Sensitivity 90 dB Material Poly
Mounting In-Ceiling Application For Residential Use
UPC 804428026402

Packages

1 - UNIT - 1