PASS & SEYMOUR 8 inch 5000 Series In-Wall Speaker
Description
The 5000 Series Speakers Were Designed Specifically For Surround Sound Home Theater Applications, And Answer The Need For Exceptional Sound And Higher Power Ratings In The Home.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | 8 in Speaker | Type | In-Wall Speaker |
Rated Power Output | 100 W | Dimensions | 10.24 in W x 3.94 in D x 14-1/4 in H |
Series/Model | 5000 | Power Consumption | 200 W |
Sensitivity | 90 dB | Material | Poly |
Mounting | In-Wall | Application | For Residential Use |
UPC | 804428026433 |
Packages
1 - UNIT - 1 |