Abbotsford
onqht7801

PASS & SEYMOUR 8 inch 7000 Series In-Wall Speaker, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT7801

Description

Featuring swiveling aluminum tweeters to produce smooth frequency response, the 7000 Series In-Wall Speaker is a premium addition to any home theater system. Its three position tweeter output level adjustment switch matches the speaker to its environmnet, and it features glass fiber woofers to provide high power handling and premium sound quality.FEATURES AND BENEFITS:• Suitable for moisture rich environments• Fully adjustable treble easily tailors the sound to any taste• Features glass fiber woofers that provide superior power capacity for a stronger, deeper sound• Foam gaskets minimize vibration and provide air-tight seal• High-power handling and adjustment capabilities ensure ultimate in home sound• High-grade advanced crossover allows for optimal frequency distribution

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 8 in Speaker Type In-Wall Speaker
Rated Power Output 125 W Dimensions 10.24 in W x 3.94 in D x 14-1/4 in H
Series/Model 7000 Power Consumption 250 W
Sensitivity 89 dB Material Glass Fiber
Mounting In-Wall Application For Residential Use
UPC 804428026501

Packages

1 - UNIT - 1