Abbotsford
Final sale
onqms3651

PASS & SEYMOUR 6.5 inch 50W 3000 Series In-Wall Speakers (Pair)

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:MS3651

Description

The 3000 Series Speakers are designed specifically for multi-room audio installations to provide exceptional sound and an attractive price point for the home. Optimized for whole house music distribution with maximum efficiency, the speakers are built with mica fiber woofers and PEI mylar tweeters for excellent sound quality and even, smooth response. They also feature foam gaskets to minimize vibration and provide an air-tight seal.FEATURES AND BENEFITS:• Affordable high-efficiency speakers with low distortion provide a crisp, clear sound• Foam gaskets minimize vibration and provide air-tight seal• Exceptional value for affordable whole-house audio distribution• Feature mica fiber woofers, PEI mylar tweeters

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 6-1/2 in Speaker Type In-Wall Speaker
Rated Power Output 50 W Dimensions 9.02 in W x 3.94 in D x 12.31 in H
Series/Model 3000 Power Consumption 100 W
Impedance 6.0 ohm Sensitivity 91 dB
Material Mica Fiber Mounting In-Wall
Application For Residential Use UPC 804428026389

Packages

1 - UNIT - 1