
PASS & SEYMOUR 6.5 inch 3000 Series In-Ceiling Dual Voice Coil Speaker
Description
Designed To Be Used In Spaces Where A Pair Of Speakers Won t Fit, The Dual Voice Coil Stereo Speaker Contains Both Left And Right Channels. Optimized For Whole House Music Distribution With Maximum Efficiency, 3000 Series Speakers Are Built With Mica Fiber Woofers And Pei Mylar Tweeters For Excellent Sound Quality And Even, Smooth Response.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Speaker | Type | Dual Voice |
Rated Power Output | 50 W | Color | White |
Dimensions | 6-1/2 in dia | Power Consumption | 100 W |
Impedance | 6.0 ohm | Sensitivity | 91 db |
Material | Mica Fiber | Mounting | In-Ceiling |
Application | For Residential | UPC | 804428027331 |
Packages
1 - UNIT - 1 |